- Fun printed design to put kid's at ease
- Reversible with a front or back opening for added versatility
Graham Medical® Pediatric Exam Gown, 20" x 36", White, 50/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$73.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 |
| Width | 20 |
| Size | 36"L x 20"W |
Product Details
| Material | Polyethylene |
| Package Quantity | 50 |
| Color | White |
| Brand | Graham Medical |