Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Graham Medical

Model # :WBB3126310

MPN #: GRA 70261N

Graham Medical® Scrim Reinforced Exam Gown w/ Sewn Shoulders, 30" x 45, Blue, 25/Case

Product Description
  • Stronger, more durable gowns offer extra absorbency
  • Last through long procedures
  • Sewn Shoulders/ Neck, Waist Tie


PRICE
$119.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45
Width30
Size45"L x 30"W

Product Details

PlysScrim Reinforced Tissue
MaterialScrim
Package Quantity25
ColorBlue
BrandGraham Medical