J.W. Winco GN471 Crank Handles, Aluminum, Revolving Handle, Through Round Bore - 5/16", 4.92" Long
Write a Review
|
Questions & Answers (0)
Product Description
GN 471 crank handles are of modern design and are suitable for medium duty applications. They feature an aluminum body and plastic revolving handle.
PRICE
$54.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-15/16 in |
| Thread Size | Black in |
| Dimension H1 | 1.34 in |
| Dimension D2 | 1.26 in |
| Bore Size | 5/16" |
| Handle Height | 3.25 in |
| Dimension H2 | 0.87 in |
Product Details
| Type | Round Bore |
| Color | Black |
| Series | GN471 |
| Country of Origin | Import |
| Finish | Powder Coated |
| Material | Aluminum |
| Description | Revolving Crank Handle |
| Package Quantity | 1 |
| Manufacturers Part Number | 471-125-B5/16 |
| Brand | J.W. Winco |