Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J.W. Winco

Model # :WBB1349536

MPN #: 6335.4-SK-40-M8-40

J.W. Winco GN6335.4-SK Star Knob, 40"(1.57), 40", 6335.4-SK-40-M8-40

Product Description
Star knobs with male thread increase the range of application. Should clamping with the hub face be necessary, then it is recommendable to use either GN 6335.4-TE or GN 6335.4-SG. Maximum heat resistance of phenolic plastic: 150°C (300°F).

PRICE
$2.35

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension H125mm(.98) in
Dimension D318mm(.71) in
L Stud Length40 mm in
Knob Diameter1.57 in
Dimension H213mm(.51) in
Dimension D140mm(1.57) in

Product Details

TypeStar Hand Knob
SeriesGN6335.4-SK
FinishMatte
MaterialAluminum
D2 ThreadM8 x 1.25
Manufacturers Part Number6335.4-SK-40-M8-40
Hole Size/ThreadM8 x 1.25
BrandJ.W. Winco