Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J.W. Winco

Model # :WBB1347987

MPN #: 5337.2-2.48-3/8X16-D

J.W. Winco EN5337.2 Five Lobed Knob, 3/8"-16, 2.48"(63)

Product Description
Elesa® original design technopolymer plastic five lobed knobs. The special type of technopolymer used and matte finish make this knob elegant and "soft" to touch. The operator obtains a strong clamping action without any discomfort due to its ergonomic design: five lobes, blended radius and well proportioned rim height assure a natural, safe and comfortable grip Resistant to solvents, oils, grease and other chemical agents. Metric tapped thru or plain blind bores available upon request. Center cap available in other colors and/or imprints for certain minimum quantities.

PRICE
$12.25

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension D5.87(22mm) in
Dimension H11.46(37mm) in
Knob Diameter2.48 in
Dimension H2.63(16mm) in
Dimension D12.48(63mm) in

Product Details

Type5 Lobed Knob
MaterialPlastic
t11.02"(26mm)
SeriesEN5337.2
Manufacturers Part Number5337.2-2.48-3/8X16-D
Hole Size/Thread3/8-16
BrandJ.W. Winco