Grundfos Go Remote MI301 Bluetooth Connection - 98046408
Write a Review
|
Questions & Answers (0)
Product Description
Grundfos GO Remote: Designed for wireless communication with the Grundfos Magna3 pumps. The MI 301 is a module with built-in infrared and radion communication. The MI 301 must be used in conjunction with an Android or iOS-based Smartphone with a bluetooth connection. The MI 301 has a rechargeable Li-ion battery that must be charged separately. Supplied with product: Grunfos MI 301, Battery Charger, Quick Guide ; Must be used with Free GO Remote App
PRICE
$1,045.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 2-1/2 in |
| Height | 0-3/4 in |
| Weight | 1 lbs |
Product Details
| Color | Black |
| Manufacturers Part Number | GF98046408 |
| Brand | Grundfos |
Warranty
| Warranty | 1 yr |