- The Go-Specs II eyewear offers easy to change replacement lenses.
- Save Money and Extend Product Wear!
- SuperCoat long lasting washable coating provides anti-fog, anti-scratch and anti-static protection. 99.9% UV Protection
- Sectors: Agriculture, public works, building, heavy industry, maintenance, oil & gas (extraction), mining, petrochemical, water and waste treatment, power energy, transportation, forestry
Delta Plus Go-Specs II Full Frame Safety Glasses, Replaceable Gray AF/PC Lens, Black/Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$12.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 9-1/2 |
Product Details
| Brow Protector | Yes |
| Nose Pad | Yes |
| Lens Color Family | Gray |
| Frame Color Family | Black/Gray |
| Application | Public Works, Building, Finishing Works/Craftsmanship, Heavy Industry |
| Strap Included | Yes |
| Hard Coat | Yes |
| Lens Material | Polycarbonate |
| Anti Scratch | Yes |
| Temple Color Family | Black/Gray |
| UV Protection | 99.9% |
| Manufacturers Part Number | WELGG45GAF |
| Indoor/Outdoor | Outdoor |
| Side Shields | No |
| Brand | Delta Plus |
| Type | Full Frame Safety Glasses |
| Polarized | No |
| Frame Style | Full Frame |
| Adjustable Temple | Yes |
| Series | Go-Specs II |
| Metal Detectable | No |
| Diopter | No |
| Anti Fog | Yes |
| Package Quantity | 1 |
| Description | Full Frame EVA Flame Retardant Foam Lined Safety Glasses |
| Frame Material | Nylon |
| Foam Padding | Yes |
Compliance & Certifications
| Certifications | ANSI Z87.1- 2010 Standards |