- The Go-Specs Offers an Alternative for Workers Requiring Vision Correction.
- Keeps Out Wind, Dust, Sand or Airborne Debris.
- Soft foam, comfortably fills the gap between your face and lens
- EVA closed cell foam is long lasting, resisting body oil and sweat
- Dual ventilation ports around lens and large side temple ports allow air circulation for superior anti-fog performance
- Sectors: Agriculture, public works, building, finishing works / craftsmanship, manufacturing/transformation, accomodation & food services
Delta Plus RX Go-Specs +2.0 Full Frame Safety Glasses, Gray AF/HC Lens, Black /Orange
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$14.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 8-1/2 |
Product Details
| Brow Protector | Yes |
| Nose Pad | Yes |
| Lens Color Family | Gray |
| Frame Color Family | Black/Orange |
| Application | Agriculture, Public Works, Building, Finishing Works/Craftsmanship |
| Strap Included | No |
| Hard Coat | Yes |
| Lens Material | Polycarbonate |
| Anti Scratch | Yes |
| Temple Color Family | Black/Orange |
| UV Protection | 99.9% |
| Manufacturers Part Number | WELRXGG40GAF20 |
| Indoor/Outdoor | No |
| Side Shields | No |
| Brand | Delta Plus |
| Type | Full Frame Safety Glasses |
| Polarized | No |
| Frame Style | Full Frame |
| Adjustable Temple | Yes |
| Series | RX Go-Specs |
| Metal Detectable | No |
| Diopter | Yes |
| Anti Fog | Yes |
| Package Quantity | 1 |
| Description | Full Frame EVA Foam Lined Safety Glasses |
| Frame Material | Nylon |
| Foam Padding | Yes |
Compliance & Certifications
| Certifications | ANSI Z87.1- 2010 Standards |