Ideal Shield® Goal Post Dock Door Guard, Steel & HDPE Plastic, Yellow, 144" x 144"
Write a Review
|
Questions & Answers (0)
Product Description
Ideal Shield's Goal Post Dock Door Protection is manufactured from 4" and 6" schedule 40 steel pipe sleeved in 1/4" thick low density polyethylene with ultra-violet and anti-static additives.
PRICE
$1,949.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 144 in |
| Width | 6 in |
| Height | 144 in |
Product Details
| Assembly Required | Yes |
| Type | Overhead Door Barrier |
| Color | Yellow |
| Style | Dock Door Guard |
| Mounting Location | Floor |
| Material | Steel/HDPE Plastic |
| Package Quantity | 1 |
| Description | Goal Post Dock Door Guard |
| Manufacturers Part Number | GGP-YL-144W-144H-C-24 |
| Brand | Ideal Shield |