Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ideal Warehouse Innovations, Inc.

Model # :WBB3224216

MPN #: 60-6220

Ideal Warehouse® Downspout Guard, 48"H, Yellow

Product Description
Ideal Warehouse Innovations® Downspout Guards are the most economical way to eliminate damage on the loading dock. Designed to protect exposed downspouts from truck and other damage, they are constructed from heavy-duty, solid steel and powder coated safety yellow for maximum visibility. Installation is a breeze and they are available in both 36" and 48" sizes.

PRICE
$355.95

1
1
Ships in 24 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width8-1/2 in
Height48 in
Weight101 lbs

Product Details

TypeDownspout Guard
Mounting LocationWall
MaterialSteel
ColorYellow
Manufacturers Part Number60-6220
BrandIdeal Warehouse Innovations, Inc.