Ideal Warehouse® Downspout Guard, 36"H, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Ideal Warehouse Innovations® Downspout Guards are the most economical way to eliminate damage on the loading dock. Designed to protect exposed downspouts from truck and other damage, they are constructed from heavy-duty, solid steel and powder coated safety yellow for maximum visibility. Installation is a breeze and they are available in both 36" and 48" sizes.
PRICE
$275.95
1
1
Ships in 24 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 8-1/2 in |
| Height | 36 in |
| Weight | 77 lbs |
Product Details
| Type | Downspout Guard |
| Mounting Location | Wall |
| Material | Steel |
| Color | Yellow |
| Manufacturers Part Number | 60-6210 |
| Brand | Ideal Warehouse Innovations, Inc. |