Model # :WBB1913384
MPN #: GG-24809
GoGreen Power, GG-24809-10, 9 Ft Household Extension Cord - Brown 10PK
Write a Review
|
Questions & Answers (0)
Product Description
GoGreen Power, GG-24809, 9 ft Household Extension Cord - Brown
The Power By GoGreen 9' household extension cord is great for indoor use in the office and at home. Cord is industry approved and is ETL Listed.
The Power By GoGreen 9' household extension cord is great for indoor use in the office and at home. Cord is industry approved and is ETL Listed.
PRICE
$34.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 3 in |
| Height | 1 in |
| Weight | 9/16 lbs |
| Cord Length | 9 ft |
| Gauge | 16 ga |
Product Details
| Color | Brown |
| Amperage | 13 A |
| Voltage Rating | 125 V |
| Wattage | 1625 W |
| Description | 16/2, 9' Household Extension Cord - Brown |
| Package Quantity | 1 |
| Manufacturers Part Number | GG-24809 |
| Number of Outlets | 3 |
| Conductors | 2 |
Warranty
| Warranty | 1 year |