GoGreen Power Surge Protected Power Strip, 6 Outlets, 15A, 1200 Joules, 15' Cord
Write a Review
|
Questions & Answers (0)
Product Description
Perfect for a home office, a small business, or merely a highly active household, the 6-outlet surge protector combines high-end performance with innovative design and functionality to blow the competition away.
The 6-outlet surge protector features a 15 amp, 1875 watt circuit breaker giving you an incredible 1,200 joules of simultaneous protection for six adapters at once, providing professional-grade surge protection. The compact design includes an indicator light verifying you have active protection at all times.
With a right-angle plug and super-long fifteen-foot cord, the 6-outlet surge protector implements an environmentally-friendly design and provides critical peace of mind that your computers, appliances, and other electronic devices are safe and sound.
The 6-outlet surge protector features a 15 amp, 1875 watt circuit breaker giving you an incredible 1,200 joules of simultaneous protection for six adapters at once, providing professional-grade surge protection. The compact design includes an indicator light verifying you have active protection at all times.
With a right-angle plug and super-long fifteen-foot cord, the 6-outlet surge protector implements an environmentally-friendly design and provides critical peace of mind that your computers, appliances, and other electronic devices are safe and sound.
PRICE
$39.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 in |
| Cord Length | 15 ft |
| Strip Length | 15 in |
Product Details
| Receptacle Style | 5-15R |
| Voltage Rating | 125 V |
| Mounting Location | Keyhole/Screw |
| EMI/RF Noise Filter | No |
| Data Line Protection | No |
| Material | Plastic |
| Joules | 1200 |
| Number of Conductors | 3 |
| Manufacturers Part Number | GG-16315-15 |
| Timer | No |
| Number of Outlet Rows | 1 |
| Brand | GoGreen Power |
| Type | Surge Protector |
| Color | White |
| Amperage | 15 A |
| Surge Energy Rating | 1200 |
| Overload Protection | 15A Circuit Breaker % |
| Automatic Shut Off | No |
| Surge Protection Failure Alarm | No |
| Package Quantity | 1 |
| Surge Protection | Yes |
| Medical Grade | No |
| Power Indicator | Yes |
| USB Port | No |
| Number of Receptacles | 6 |
Compliance & Certifications
| Certifications | UL, cUL |