Specifications:
- 120 Volt 20 Amp Surge Protected
- 6-Outlet Strip with Switch
- Heavy Duty
- 900 Joules
- 330V Impulse Clamping
- 6 Feet 14-3 SJT Cord Length
- Aluminum Housing
- Gray
Model # :WBB385292
MPN #: 5100-IS2
Weights & Dimensions
| Cord Length | 6 ft |
| Strip Length | 16 in |
Product Details
| Receptacle Style | 5-20R |
| Voltage Rating | 120 V |
| Mounting Location | Keyhole/Screw |
| EMI/RF Noise Filter | Yes |
| Data Line Protection | No |
| Material | Metal |
| Joules | 900 |
| Market Class | D96 |
| Manufacturers Part Number | 5100-IS2 |
| Timer | No |
| Number of Outlets | 6 |
| Number of Outlet Rows | 1 |
| Type | Surge Protector |
| Color | White |
| Amperage | 20 A |
| Surge Energy Rating | 900 |
| Overload Protection | 20A Circuit Breaker % |
| Automatic Shut Off | No |
| eP Joule Rating | 900 |
| Surge Protection Failure Alarm | Yes |
| Package Quantity | 1 |
| Surge Protection | Yes |
| Medical Grade | No |
| Power Indicator | Yes |
| Grade | Heavy Duty |
| USB Port | No |
| PPC | 97 |
| Number of Receptacles | 6 |
Compliance & Certifications
| Certifications | UL, cUL |