- FAST-ACTING FORMULA has scrubbers to help remove medium- to heavy-duty soils
- DERMATOLOGIST TESTED this industrial hand cleaner is gentle on the skin
- HYGIENIC CLOSED CARTRIDGES help reduce contamination compared to open containers and the high capacity 3L size helps reduce the need for frequent refills
- USE TO REMOVE lubricants diesel brake fluid cement and other grease and grime
- COMPATIBLE with GP PRO Automated Touchless 54010 or Manual 54011 Industrial Hand Cleaner Dispensers
- LEMON SCENT is fresh and clean
Georgia-Pacific Medium-Duty Paste Industrial Hand Cleaner Dispenser Refills, Lemon, 4 Bottles/Case
Write a Review
|
Questions & Answers (0)
Product Description
DRAMATICALLY CLEAN GETS DRAMATICALLY EASIER with fast acting 2-in-1 formulas that are tough on grime and gentle on the skin. This industrial hand cleaner system dispenses a fast-acting grit for maximum effectiveness in removing industrial soils or a heavy duty formula containing citrus oil for enhanced cleaning power. The gentle on the skin, non-greasy hand cleaners contain moisturizing ingredients to help maintain skin health and are available in two fresh scent formulas that are dermatologist tested. The system includes a sight window for checking product levels at a quick glance helping make maintenance quick & easy. Put this system to work in your facility and learn how a better hand cleaning system can help lead to a safer, more productive workplace.
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 7 lbs |
Product Details
| Style | General Purpose |
| Type | Paste |
| Capacity | 3 L |
| Scent | Lemon |
| Package Quantity | 4 |
| Description | Heavy Duty Industrial Hand Cleaner |
| Color | Cream |
| Manufacturers Part Number | 44626 |
| For Use With | 54010 and 54011 |
| Brand | Georgia-Pacific |