GOJO Luxury Foam Antibacterial Handwash is pre-lathered, meaning you don't need to use as much of it to get the job done, extending the life of each refill. This formulation is EcoLogo Certified and contains biodegradable ingredients (ammonium laureth sulfate, ethyl alcohol, ammonium lauryl sulfate, propylene glycol) so you can feel good about using it in your office bathrooms and wash stations. The pre-lathering also limits the amount of water you need to clean your hands, cutting down on overall resource consumption. The rich lather of GOJO FMX antibacterial foaming hand soap makes washing hands more satisfying. In addition, the soap is gentle on your hands, ensuring your skin doesn't dry out after each use.
GOJO® Foam Antibacterial Handwash, Refill for FMX-12 Dispenser, Fresh Fruit Scent, 1250 mL
|
Questions & Answers (0)
Product Description
PRICE
$29.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Foam |
| Scent | Fresh Fruit |
| Capacity | 1250 ml |
| Package Quantity | 1 |
| Color | Gold |
| Manufacturers Part Number | 5162-03 |
| For Use With | GOJO FMX-12 Soap Dispenser |
| Brand | GOJO |