Features:
- Double lock-stitched seams
- Riveted stress points
Weights & Dimensions
| Length | 30 |
| Size | 4XL |
Product Details
| Type | Welding Jacket |
| Closure Type | Snap Front |
| Material | Leather |
| Front Closure | Snap-Front |
| Gender | Unisex |
| Color | Gold |
| Manufacturers Part Number | GB2630-4XL |
| Brand | Stanco |