Stanco Welder's Wear® Welding Coat, W630-L
|
Questions & Answers (0)
Product Description
Welder's Wear® Coat with Collar and Inside Pocket. Stay cool and comfortable with Stanco's lightweight flame resistant welder's wear. It is 30% heavier than the greens. Less than HALF THE COST of Leather! 30" length. Flame resistant cotton sateen. 1 inside pocket. Sp Closure.
PRICE
$93.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Weight | 2 lbs |
| Size | L |
| Fabric Weight | 12 oz. |
Product Details
| Type | Welding Jacket |
| Color | Tan |
| Number of Inside Pockets | 1 |
| Closure Type | Snap Front |
| Material | 100% Flame Resistant Cotton Sateen |
| Front Closure | Snap-Front |
| Description | Flame Resistant Sateen Welding Coat |
| Package Quantity | 1 |
| Gender | Men's |
| Manufacturers Part Number | W630-L |
| Brand | Stanco |