Ampad® Gold Fibre® Writing Pads have smooth, premium-weight writing paper that resists ink bleeding and show through, with extra-strong backs for firm writing support. The classic format long preferred by attorneys and professionals gives you quick access to notes and lists. Micro-perforated sheets detach easily for tidy, organized notes.
Ampad® Gold Fibre Quality Writing Pads, Narrow Rule, (50) Canary Yellow 8.5 x 11 Sheets, Dozen
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11-3/4 in |
| Paper Weight | 16 lbs |
Product Details
| Sheets | 50 |
| Type | Legal Pad |
| Color | Yellow |
| Binding Type | Stapled |
| Sheet Perforation | Perforated |
| Paper Color Family | Canary |
| Paper Type | Pads |
| Style | Legal Pad |
| Punched/Unpunched | Unpunched |
| Ruling | Narrow |
| Pads | 12 |
| Description | Gold Fibre Legal Pad |
| Package Quantity | 50 Sheet/Pad, 12 Pads/Pack |
| Features | Watermark, Bleed-Resistant, Hard Cover |
| Brand | Esselte |