Tops® Executive Journal, Legal Ruled, 8-1/2" x 11", Black Cover, 160 Pages/Pad
Write a Review
|
Questions & Answers (0)
Product Description
Business journal offers a convenient resource for travel and project planning. Special sections have time zones, conversion tables, four-year reference calendars and monthly planning pages. Sewn binding keeps pages intact and allows cover to lie flat. Leather-look hard cover and elegant gold page edges offer a distinctive look. Business journal contains 80 sheets of premium 20 lb. paper.
PRICE
$47.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Paper Weight | 20 lbs |
Product Details
| Sheets | 160 |
| Type | Journal |
| Color | Black |
| Binding Type | Sewn |
| Paper Color Family | White |
| Paper Type | Notebook |
| Style | Diary/Journal |
| Punched/Unpunched | Unpunched |
| Ruling | Legal |
| Pads | 1 |
| Description | Executive Journal |
| Package Quantity | 160 Pages/Pad |
| Brand | Tops |