Geographics® Gold Foil Embossed "Official Seal of Excellence" Seals, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Add a touch of elegance to any correspondence or add a mark of distinction to honor a special achievement. Label Size - text: 2" dia.; Label Color(s): Gold; Design: Official Seal of Excellence; Printed Text: Official Seal of Excellence.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$14.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 2 in |
| Label Size-Text | 2" dia. |
Product Details
| Type | Color Coding Label |
| Material | Foil Paper |
| Package Quantity | 100/Pack |
| Description | Gold Foil Embossed "Official Seal of Excellence" Seals |
| Color | Gold |
| Manufacturers Part Number | 20014 |
| Adhesive | Permanent Self-Adhesive |
| Shape | Round;Starburst |
| Brand | Geographics |