Hand Saws
Availability
Type
Brand
Length
Height
Price
Related Products
Stanley® STST11151, Fold-Up Sawhorse Galvanized metal and polypropylene construction for lightweight durability. Integrated handle or shoulder strap for easy transport - side latches hold two single units together for storage/portability. Folding metal legs with locking mechanism for easy setup and safe transportation. Rubber leg tips to help prevent movement. Designed with working height in mind for comfort. Priced and sold each.
Klein Tools® 44200 Cable Splicer's Knife Cable Splicers Knife. Special-purpose short blade with comfortable, full-sized, heavy-duty handle. Coping-type blade made of the finest cutlery steel, tough and carefully tempered to hold its edge. Handle is textured for comfort and firm grip. Hang hole for easy storage and portability.
Stanley® 15-113, High-Tension Hacksaw 12" Heavy duty metal frame design holds blade up to 32,000 psi. Blade can be positioned either at a 45° or 90° angle. Blade storage is integrated into frame. Quick release blade changing mechanism in handle maintains tension setting. "T" rod allows user to adjust tension on blade within handle. Hacksaw blade included (15-631): 1.
Stanley® 20-331, FatMax® Flush Cut Pull Saw Flexible blade for flush cutting plugs and dowels. 23-point tooth geometry cuts quickly and cleanly on the pull stroke. Designed for trimming through tenon or lap joints. Double-sided blade for convenient cutting from the left or the right. Ergonomically designed cushion grip handle for comfort.
Made of steel teeth using M2™ Tooth Technology for a fast and efficient cut and a hardwood handle for long lasting durability. Deep Gullets™ and Easy-Start teeth provide rapid and smooth cutting with rapid removal of wood chips. The Thick-Body™ blade built for rigidity and superb control. Tapered-Pitch™ nose improves clearance and stability. ProTouch handle provides an ergonomic design for maximum comfort and durability. Available type is Fine . Blade length is 15" . Blade thickness is 1mm . Tooth count is 9 pt . Carton quantity is 6 .