Depending on plant selection and the season, the best time to prune may be 'right now.' To get the job done as it should be, the GOMTARO Professional is the handsaw of choice. The GOMTARO Professional utilizes proprietary Silky MIRAI-ME (Smooth Cutting) Technology "The Teeth of the Future," providing high-performance cutting efficiency. The precision-ground, razor sharp teeth, with four cutting angles deliver fast, clean and extremely smooth cutting action. The great combination of a high-performance blade with an integrated non-slip cushioned comfort rubber handle really sticks in your hands. A durable black polypropylene sheath with belt clip is included. Exceptional design, strength, balance and superior finish quality makes GOMTARO Professional ideal for all your pruning needs. 10.67" (270mm) blade length, 1.5mm blade thickness, 7 teeth per inch (8 teeth per 30mm) teeth configuration, Cut capacity 5.3" Electroless Nickel Plating provides superior wear and rust resistance. 0.55 pounds (240 grams) operating weight; 0.8 pounds (360 grams) weight with sheath. Made in Japan. Product applications include pruning & trimming, lawn & garden and construction. Limited lifetime warranty against defects in material and workmanship.
Silky Gomtaro Hand Saw, 270MM, Large Teeth
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 19.3 in |
| Width | 3.1 in |
| Height | 1.5748 in |
| Weight | 2 lbs |
| Blade Length | 10-5/8 in |
Product Details
| Sheath Material | Polypropylene |
| Teeth per 30 mm | 8 |
| Teeth per Inch | 7 |
| Material | Japanese Steel |
| Handle Color Family | Black |
| Manufacturers Part Number | 102-27 |
| Tooth Type | Large |
| Brand | Silky |
Related Products
20" ProTouch™ Course Cut Saw Made of steel teeth using M2™ Tooth Technology for a fast and efficient cut and a hardwood handle for long lasting durability. Deep Gullets™ and Easy-Start teeth provide rapid and smooth cutting with rapid removal of wood chips. The Thick-Body™ blade built for rigidity and superb control. Tapered-Pitch™ nose improves clearance and stability. ProTouch handle provides an ergonomic design for maximum comfort and durability. Available type is Course . Blade length is 20" . Blade thickness is 1mm . Tooth count is 9 pt . Carton quantity ...
15" ProTouch™ Course Cut Saw Made of steel teeth using M2™ Tooth Technology for a fast and efficient cut and a hardwood handle for long lasting durability. Deep Gullets™ and Easy-Start teeth provide rapid and smooth cutting with rapid removal of wood chips. The Thick-Body™ blade built for rigidity and superb control. Tapered-Pitch™ nose improves clearance and stability. ProTouch handle provides an ergonomic design for maximum comfort and durability. Available type is Course . Blade length is 15" . Blade thickness is 1mm . Tooth count is 9 pt . Carton quantity ...
This F180 Folding Handsaw with Large Teeth is the perfect multipurpose tool for tree trimming, landscaping, camping, pruning, and much more! This folding saw makes a great survival tool while you're out camping, hunting, hiking, or fishing, thanks to its heavy-duty blade with two different locking positions. Some saws on the market are made with unhardened teeth that may dull over time, leaving you with a more difficult cutting process. With its smooth-cutting action and its durable impulse-hardened teeth, the F180 Folding Handsaw can make short work of branches, roots, and even small ...
Compact lightweight folding saw with 5-inch (130mm) blade that will take up very little room in your pocket or backpack. Nicknamed "Little Giant" due to its extraordinary cutting capacity. This sleek saw features rust-resistant, hard chrome-plated, taper-ground blade with an impulse-hardened non-set tooth design for greater cutting efficiency. Utilizes proprietary Silky MIRAI-ME (Smooth Cutting) Technology - The Teeth of the Future! The precision-ground, razor sharp teeth provide fast, clean and smooth cutting. The blade locks securely into one of two open positions, in-line with the ...
The Beta 1726BM hacksaw features an innovative quick-change mechanism to pop the frame open and latch it closed for quick blade changes. The orange powder coated and plated steel frame features padded bi-material handles for non-slip comfort. A second handle at the front end of the frame increases control. Includes one high-speed steel bi-metal blade (Beta No. 1728BM) and accepts any standard 12" (300mm) hacksaw blade. Measures 400mm (15 3/4") long overall.