Compact lightweight folding saw with 5-inch (130mm) blade that will take up very little room in your pocket or backpack. Nicknamed "Little Giant" due to its extraordinary cutting capacity. This sleek saw features rust-resistant, hard chrome-plated, taper-ground blade with an impulse-hardened non-set tooth design for greater cutting efficiency. Utilizes proprietary Silky MIRAI-ME (Smooth Cutting) Technology - The Teeth of the Future! The precision-ground, razor sharp teeth provide fast, clean and smooth cutting. The blade locks securely into one of two open positions, in-line with the handle and flush cutting. The blade resists the effects of tree resin and easily wipes clean. The non-slip rubberized handle provides a sure and comfortable grip even in the most difficult operating conditions. Exceptional design, strength, balance and superior finish quality. Clear plastic flip-lock carrying case with belt clip is included. An ideal saw for your glove box or to carry on hikes. Made in Japan. 1.4mm blade thickness, 8.5 teeth per inch (10 teeth per 30mm) Medium teeth configuration, Cut capacity 2.6" Kerf: 1.3mm. Made in Japan. Extraordinary cutting capacity ideal for landscaping, pruning & trimming, camping, trail maintenance & general outdoors. Limited lifetime warranty against defects in material and workmanship.
Silky Pocketboy Folding Saw, 130MM, Medium Teeth
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 9.3 in |
| Width | 2.8 in |
| Height | 1.3780 in |
| Weight | 1 lbs |
| Blade Length | 5 in |
Product Details
| Teeth per 30 mm | 8 |
| Teeth per Inch | 8.5 |
| Material | Japanese Steel |
| Handle Color Family | Black |
| Manufacturers Part Number | 340-13 |
| Tooth Type | Medium |
| Brand | Silky |
Related Products
This KatanaBoy Folding Handsaw with X-Large Teeth is the perfect multipurpose tool for tree trimming, landscaping, camping, pruning, and much more! This folding saw makes a great survival tool while you're out camping, hunting, or fishing, thanks to its heavy-duty blade with security screws to keep you from accidentally opening or closing the blade. This blade is designed for extended reach and is strong enough to complete an electric or gas-powered chainsaw. This saw also comes with a resharpenable blade and a carrying case with a pocket for replacement blades. With its smooth-cutting ...
Features: For fine and medium-thick materials, such as plywood, laminates and plastics Long-lasting sharpness from the super-sharp UT teething, hardpoint teeth with 11 TPI Rounded cutting nose for pocket cuts The universal toothing is strong and hard wearing, suitable for both rip and cross cutting in all types of wood 3-sided ground tooth form ensures excellent results in all types of wood Curved, toothed nose for starting cuts in the middle of the surface of the work piece Screwed two-component handle with a perfect rubberised grip and good sawing support, can be used for approximate ...
Features: A handsaw for cutting Timber Handsaw for coarse cutting Fleam-toothed, non-hardpoint, can be re-sharpened by using the file 272 Effective on the push as well as on the pull stroke Handle with a perfect rubberised grip and good sawing support Comfortable screwed two-component handle can be used as a 45° and 90° marking guide Aimed at professional users, the ProfCut™ handsaws feature a coarse iileable fleem toothing
This F180 Folding Handsaw with Large Teeth is the perfect multipurpose tool for tree trimming, landscaping, camping, pruning, and much more! This folding saw makes a great survival tool while you're out camping, hunting, hiking, or fishing, thanks to its heavy-duty blade with two different locking positions. Some saws on the market are made with unhardened teeth that may dull over time, leaving you with a more difficult cutting process. With its smooth-cutting action and its durable impulse-hardened teeth, the F180 Folding Handsaw can make short work of branches, roots, and even small ...
The Beta 1726BM hacksaw features an innovative quick-change mechanism to pop the frame open and latch it closed for quick blade changes. The orange powder coated and plated steel frame features padded bi-material handles for non-slip comfort. A second handle at the front end of the frame increases control. Includes one high-speed steel bi-metal blade (Beta No. 1728BM) and accepts any standard 12" (300mm) hacksaw blade. Measures 400mm (15 3/4") long overall.