- XT hardpoint teething, 7 TPI
- Spare blades are available
- A general-purpose folding saw for cutting both green and dry wood, plastic, bone etc.
- Specially designed for wild-life enthusiasts, hunting and campers
- Blade specially coated for rust protection and low-friction
- Two-component plastic handle for perfect grip, with leather strap
- Safety lock, locked also when folded
Bahco® Folding Saw Laplander, 7-1/2" Blade Length, Black Handle
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$35.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 |
| Weight | 0.4 lbs |
| Blade Length | 7-1/2 in |
Product Details
| Type | Folding Saw |
| Teeth per Inch | 7 |
| Package Quantity | 1 |
| Handle Color Family | Black |
| Manufacturers Part Number | BAH396LAP |
| Brand | Bahco |