Diversey Good Sense Liquid Odor Counteractant, Fresh, 1.5 L RTD Bottle, 2/Case
Write a Review
|
Questions & Answers (0)
Product Description
Battle tough odors in the air, in fabric and on hard surfaces with one odor counteractant. Particularly suited for challenging odors like tobacco smoke, mold, mildew, urine and other organic materials. Formulated with ActScent technology to fight the toughest odors. Ready-to-dispense container-no mixing necessary.
PRICE
$209.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1.5 liter oz |
Product Details
| Style | Liquid |
| Type | Deodorizer |
| Scent | Fresh |
| Size Type | 1.5 Liter |
| Package Quantity | 2 |
| Manufacturers Part Number | 93165353 |
| Brand | Diversey |