Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3178473

MPN #: 95773791

Diversey™ Breakdown XC Odor Eliminator, Fresh Scent, 84.5 oz. Bottle, 2/Case

Product Description
Enzyme-based odor eliminator/counteractant eliminates foul smells. Combat bacterial odors at the source on first contact. Effective against a wide range of odors in pipes, washrooms, trash cans and on carpets. Versatile formula may also be used for general carpet cleaning and stain removal.

Features:
  • Odor eliminator and cleaner that contains enzyme producing bacteria which counteracts and eliminates the source of odors
  • Versatile formula can lighten grout over time giving it a cleaner look
  • Ph Concentrate- 7.75
Application Instructions:
  • Can be used in washrooms, on floors, counters, urinals, walls, carpets, shower and locker rooms, and drains to remove odors


PRICE
$105.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size84.5 oz

Product Details

StyleLiquid
TypeOdor Eliminator
ScentFresh
Size Type84.5 oz.
Package Quantity2
DescriptionOdor Eliminator
Manufacturers Part Number95773791
BrandDiversey