Goodwrappers Stretch Wrap with Extended Core Handle, Blown, 80 Gauge, 5"W x 1000'L, Purple Tint
Write a Review
|
Questions & Answers (0)
Product Description
Ready to use out of the box, Goodwrappers® unique disposable handle with flexible hand brakes and extended cores gives you fingertip control, letting you wrap pallet loads faster and easier. This puncture and tear-resistant blown wrap have special additives that are included during the manufacturing process to provide the wrap with their excellent clinging capabilities. The 5" width is ideal for banding and stabilizing loads when moving around the warehouse or short distance hauls. Each roll has 1000' of film. Sold as 4 rolls per case.
PRICE
$38.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1,000 ft |
| Width | 5 in |
| Weight | 10 lbs |
| Gauge | 80 ga |
| Core Size | 1 in |
Product Details
| Type | Blown |
| Color | Purple |
| Handle Included | Yes |
| Handle Type | Extended Cores with Hand Brakes |
| Recyclable | Yes |
| Material | LLDPE |
| Description | Stretch Wrap with Extended Core Handle |
| Package Quantity | 4 |
| Manufacturers Part Number | 4G54MN |
| Brand | Goodwrappers |