Goodwrappers® Stretch Wrap W/Reusable Dispenser & Brakes, Cast, 3"Wx1000'L, Red Tint - Pkg Qty 18
Write a Review
|
Questions & Answers (0)
Product Description
These color tint stretch wraps are ideal for identifying a product for special handlings like inventory turns, routing, and product differentiation. They come with the Goodwrappers® ergonomically designed dispenser that gives the operator total tension control with a squeeze of the hand. These wraps are wound on a 1-3/4" ID core, and it is light in weight and smaller than standard cores for easy maneuverability. These wraps are sold as 18 rolls per case. This product has a limited warranty of 1 year.
PRICE
$100.80 Sold in packages of 18 / $5.60 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1000 ft |
| Width | 3 in |
| Gauge | 80 ga |
| Core Size | 1-3/4 in |
Product Details
| Type | Cast |
| Color | Red |
| Handle Included | Yes |
| Handle Type | Reusable Dispenser with Brakes |
| Recyclable | Yes |
| Style | Hand Film |
| Material | LLDPE |
| Description | Handwrappers |
| Package Quantity | 18 |
| Manufacturers Part Number | PRD80R03 |
| Brand | Goodwrappers |
Warranty
| Warranty | 1 yr |