Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Goodyear

Model # :WBB3191717

MPN #: GUO104

Goodyear Electric Yard Cart, 48V Li-Ion Battery, 660 lb. Load Capacity, Blue

Product Description
Introducing the Goodyear Electric Utility Wagon, a game-changer for all your heavy-duty needs. Engineered with a 48V Li-Ion (1 battery and charger included, supports 4 Ah battery) All-Electric Brushless motor, it's powered by up to two rechargeable 2Ah/4Ah batteries, ensuring uninterrupted operation. Built with durable alloy steel and backed by Goodyear's legacy of quality, this cart is ready to handle farms, gardens, and job sites with ease.

Features:
  • High-Performance Specs: With the capability to manage a 15° upward slope, this wagon boasts a working load capacity of 660 lbs. and an impressive hauling limit of 1000 lbs. Plus, with 6 cu.ft cargo capacity, you'll never run out of space
  • Mighty Powerhouse: Choose between one or two 2Ah/4Ah Li-Ion rechargeable batteries, offering up to 177.6Wh of use per charge. Enjoy variable speeds of up to 3.1MPH forward and 2.2MPH in reverse, all supported by robust 13-inch pneumatic wheels
  • Advanced Battery Tech: Our lithium-ion technology ensures fast charging, high output, and long shelf life, while our deep cycle technology brings additional benefits like a spill-proof design, cold-weather efficiency, and low internal resistance
  • Eco-friendly & Versatile Design: Go green with our battery-powered wagon that's both quiet and smog-free. The modular cargo bed transforms into a flatbed in a jiffy, giving you unparalleled versatility
  • Safety First: Safety remains paramount. Equipped with intuitive speed controls and a shut-off/starter switch, our wagon ensures a secure experience. Plus, our lithium-ion batteries are designed for safe transport, with minimal restrictions. Always remember to operate with eye and hand protection
  • All-Purpose Modular Cargo Bed for Versatile Use
  • Dimensions: 57"L x 26"W x 41-11/16"H
  • Backed by a 1-Year Limited Warranty


PRICE
$1,199.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length57 in
Width26 in
Height41-11/16 in
Weight Capacity660 lbs
Wheel Diameter13 in

Product Details

Assembly RequiredYes
TypeNursery Cart
ColorBlue
Wheel Type(4) Pneumatic
Style4-Wheel Nursery Cart
Capacity6 ft³
MaterialSteel
Package Quantity1
Manufacturers Part NumberGUO104
BrandGoodyear

Warranty

Warranty1 yr