Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB1915910

MPN #: 53455

TrippNT™ Core SP Space Saving Lab Cart, 15"W x 19"D x 35"H, Global Blue

Product Description
TrippNT's Core SP Cart with Global Blue Drawers organizes, stores, and secures supplies. It offers 3 total locking drawers and bulk storage with a sliding clear door. Its built-in handles are ergonomic and easy to grab. The sliding door and trim cart top offers a smaller usage footprint. It is constructed from a corrosion-resistant non-metal rust proof polymer with robust 4-inch twin wheel casters capable of easily navigating elevator gaps and uneven surfaces. Available in 13 color variants. Ships fully assembled.

Features:
  • 2 Locking & 2 Swivel 4in Twin Wheel Casters, 3 Full-Extension Total Locking Drawers, Locking Bulk Storage with Sliding Drawer
  • Built-in Easy to Grab Handles
  • Corrosion-Resistant, Non-Metal HDPE Construction
  • Organizes, Stores, and Secures Supplies
  • 100% Total Replacement Lifetime Guarantee/Made in USA
  • Formerly TrippNT Item No. 51182
PRICE
$1,265.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35-5/8 in
Width15 in
Depth19 1/4
Height35-5/8 in
Weight60 lbs
Wheel Diameter3 in
Drawer Dimensions11-3/8 x 4-1/2 x 15-3/8 WHD

Product Details

Assembly RequiredNo
Lock TypeLock Hafele Body Zinc Plated 22MM SYMO
TypeGeneral Purpose Supply Cart
ColorWhite
Door TypeSliding Door
SeriesCore
Number of Drawers3
Wheel TypeRubber, 4 Swivel Casters, 2 with Brakes
Material1/2" HDPE, 1/8" PETG, 3/16" ABS
DescriptionCore SP Cart
Package Quantity1
Manufacturers Part Number53455
BrandTrippNT

Warranty

Warranty100% Total Replacement Lifetime Guarantee