- Heavy-Duty Lifting: The Goodyear Material Lift Stacker is an industrial-strength machine designed for heavy-duty lifting. With a loading capacity of up to 330 lbs., this lift stacker is a reliable alternative to forklifts and other freight transport machinery.
- Versatile Functionality: This material lift stacker can work in two modes, as a stacker to lift objects or as a hand truck to transfer materials. Its swivel casters and solid PU wheels ensure optimal driving performance, making it perfect for use in warehouses and loading docks.
- Labor-Saving Manual Winch: The lift stacker features a manual winch that makes it easy to lift items up to 40" (1000mm) high with minimal effort. This labor-saving feature ensures maximum productivity while reducing the risk of operator fatigue.
- Multiple Loading Options: You can use forks to lift items or use the flatbed to finish your job. This gives you the flexibility to handle a wide range of materials, making this lift stacker a versatile solution for various industrial settings.
Goodyear Manual Lift & Stacker, Four Wheel, 330 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$439.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 40 in |
| Height | 60 in |
| Raised Height | 40 in |
| Weight Capacity | 330 lbs |
| Rear Wheel Diameter | 8 in |
| Platform Dimensions | 18 in |
Product Details
| Battery Type | Manual |
| Assembly Required | Yes |
| Wheel Material | Polyurethane |
| Type | Winch Operated Lift Truck |
| Color | Blue |
| Material | Steel |
| Manufacturers Part Number | GUO130 |
| Number of Wheels | 4 |
| Charger Included | No |
| Brand | SuperHandy |
Warranty
| Warranty | 1 Year |