- 1-year warranty
- Floor locks, safety screen and foot guard are standard on all models
- Forks touch the floor on all fork models
- Wesco® manufactured hydraulic Stacker Jack, over 35 year of proven quality
- Standard line features one piece platform guide rail
- 1" thick x 3" wide x 25" long forks
- Adjustable span up to 25"
- 15" load centre
- 25.5" overall width; 40" depth
- Base leg span - 15" inside, 21" outside
Wesco® Standard Series Hydraulic Large Stacker, 1000 lb. Capacity, 68"H Lift
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,999.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 32 in |
| Height | 83 in |
| Lowered Height | 5-3/4 in |
| Raised Height | 68 in |
| Weight Capacity | 1000 lbs |
| Weight | 295 lbs |
| Fork Length | 32 in |
| Platform Length | 32 in |
| Front Wheel Diameter | 5 Front, 4 Rear in |
| Platform Width | 30 in |
| Load Center | 18 in |
Product Details
| Assembly Required | No |
| Mast Style | Dual Beam |
| Material | Steel |
| Operation | Manual Winch Operated |
| Manufacturers Part Number | SPL-68-3032 |
| Number of Wheels | 4 |
| Brand | Wesco |
| Type | Hydraulic Stacker |
| Color | Orange |
| Wheel Type | Phenolic |
| Load Wheel Material | Phenolic |
| Country of Origin | Made in USA |
| Package Quantity | 1 |
| Description | Hydraulic Large Stacker |
| Steer Wheel Material | Phenolic |
Warranty
| Warranty | 1 yr |