PrestoLifts™ Battery Powered Lift Counter Balance Stacker C74A-15LC 74"
Write a Review
|
Questions & Answers (0)
Product Description
PrestoLifts™ BATTERY OPERATED COUNTER BALANCED STACKER LIFT TRUCK
A logical alternative to a conventional Stacker whose extended legs interfere with work surfaces or racks. Perfect for feeding machinery or lifting to mezzanines, as there is no outriggers or straddle legs to get in the way. 12 volt battery powered hydraulic lift offers lift speed of 5" per second. Integral 10 amp automatic tapering battery charger, battery status gauge and quick-disconnect battery cables (no tools required). Mitered forks adjust 6-1/2" to 20" O.D. between the wheels and lower to 1" above floor. Rolls easily on 5" diameter wheels and includes safety floor lock. 92"H overall. Includes necessary counterweight required to achieve lift capacity.
A logical alternative to a conventional Stacker whose extended legs interfere with work surfaces or racks. Perfect for feeding machinery or lifting to mezzanines, as there is no outriggers or straddle legs to get in the way. 12 volt battery powered hydraulic lift offers lift speed of 5" per second. Integral 10 amp automatic tapering battery charger, battery status gauge and quick-disconnect battery cables (no tools required). Mitered forks adjust 6-1/2" to 20" O.D. between the wheels and lower to 1" above floor. Rolls easily on 5" diameter wheels and includes safety floor lock. 92"H overall. Includes necessary counterweight required to achieve lift capacity.
PRICE
$10,239.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 41 in |
| Width | 27 in |
| Height | 92 in |
| Lowered Height | 1 in |
| Raised Height | 74 in |
| Weight Capacity | 1000 lbs |
| Weight | 1475 lbs |
| Distance Across Forks | 6-1/2 to 20 |
| Fork Length | 30 in |
| Fork Width | 3 in |
| Front Wheel Diameter | 5 in |
| Load Center | 15 in |
Product Details
| Assembly Required | No |
| Color | Orange |
| Wheel Type | Phenolic |
| Voltage | 12 V |
| Charger | 10 Amp |
| Lift Time | 5" per Second |
| Material | Steel |
| Operation | Battery Operated |
| Manufacturers Part Number | C74A-15LC |
| Brand | Presto |