Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3172921

MPN #: K2952-2

Lincoln Electric® Magnum® PRO Curve™ 400 Welding Gun, 15'L Cable

Product Description
Magnum® PRO Semi-Automatic MIG welding gun with 400A 60% duty cycle. Designed to maximize performance and operator comfort.

Magnum® PRO Curve™ guns for MIG or flux-cored welding combine our classic curved handle with our Copper Plus® contact tips and Magnum® PRO gun expendables to deliver long hours of fabrication welding with less frequent tip and gun expendable parts changes.

Features:
  • Industrial Grade Construction
  • Lincoln Electric Copper Plus® Contact Tips - Larger tip diameter and mass improve heat dissipation to increase tip life
  • Curve™ Handle Design - Our Curve™ handle is lightweight and balanced, providing a comfortable grip to reduce fatigue
  • Rotating Gun Tube and Gun Hanger Clip - Allow any number of hand positions to reduce fatigue or fit into tight spaces
  • Simplified Expendable Parts Selection
What's Included:
  • Contact Tip (Qty. 1) (KP2744-045) 0.625 in. (15.9 mm) Thread-On Gas Nozzle with 1/8 in. (3.2 mm) recess (KP2742-1-62R) Thread-On Diffuser (KP2746-1)


PRICE
$825.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Duty Cycle400A @ 60%
Package Quantity1
DescriptionWelding Gun
Manufacturers Part NumberK2952-2
Amperage400 A
ProcessMIG or Flux Core
BrandLincoln Electric

Warranty

Warranty90 Days yr