Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3172998

MPN #: K487-25

Lincoln Electric® Magnum® SG Air-Cooled Spool Gun, 25'L Cable

Product Description
The Magnum® SG a lightweight, well balanced semiautomatic spool gun designed for easy and reliable aluminum wire feeding with a variety of CV power sources and engine-driven welders. Rated 250 amps @ 60%, the Magnum® SG features a generous 25 ft (7.5 m) gun cable and integrated wire feed speed control in the handle to cut your trips back to the power source. Easy to set up, operate and maintain. The Magnum® SG is a great addition to your welding tool set.

Features:
  • Sizable Trigger is easy to use with gloved hands
  • Remote Wire Speed Control reduces trips to the welding power source
  • Clear Spool Gun Body Cover makes it easy to check the wire drive path
  • Large Easy-Grip Handle
  • Clear Electrode Wire Spool Cover allows you to check remaining wire at a glance
  • Generous 25 ft. (7.5 m) Gun Cable Assembly allows you to work a significant distance from your welding power source
What's Included:
  • Magnum SG Spool Gun with 25 ft. (7.5 m) gun cable
  • .035" (0.9 mm) contact tip installed
  • Package of 6 contact tips - 2 each - .030"(0.8 mm) .035"(0.9 mm) and 3/64" (1.2 mm)
  • 5/64"(2.0 mm) Allen Wrench
  • Operating Manual


PRICE
$2,729.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-1/2
Width3-1/2
Height6-1/2 in
Weight3 lbs
Size16-1/2 x 6-1/2 x 3-1/2 in

Product Details

Duty Cycle250A @ 60%
Amperage250 A
ProcessMIG or Flux Core
Package Quantity1
DescriptionSpool Gun
Manufacturers Part NumberK487-25
BrandLincoln Electric

Warranty

Warranty90 Days yr