Maxwell House Coffee KRFGEN86635 Packets, Regular, 1.1 oz., 42/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Maxwell House® Coffee Pack, Regular
Coffee Packs take the guesswork out of measuring coffee. Just open one of these 1.1 oz. packs, pour the loose, premeasured coffee into your coffee machine, and add water. You'll get an unmistakably rich, full-flavored taste. Each coffee pack makes 10 to 12 cups of caffeinated coffee in standard coffee brewers.
Coffee Packs take the guesswork out of measuring coffee. Just open one of these 1.1 oz. packs, pour the loose, premeasured coffee into your coffee machine, and add water. You'll get an unmistakably rich, full-flavored taste. Each coffee pack makes 10 to 12 cups of caffeinated coffee in standard coffee brewers.
PRICE
$88.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1.1 oz. |
Product Details
| Type | Regular Coffee |
| Flavor | Regular |
| Package Quantity | 42 |
| Description | Coffee Packs |
| Manufacturers Part Number | MJKGEN86635 |
| Grind Type | Ground |
| Coffee Roast Level | Medium |
| Brand | Maxwell House |