Metro® Gowning Bench with 4 Legs, 48"W x 9"D x 18"H, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-duty, solid top bench provides a sturdy and comfortable gowning fixture. Top is Type 304 stainless steel. Adjustable stainless steel foot plates allow floor mounting. Floor mounting required for 9" and 12" wide benches. All benches are 18" (457mm) tall. Unit is non-conductive, but can be made conductive with the addition of HD Aluminum Split Sleeves (9986HZ).
PRICE
$1,389.00
1
1
Ships in 31 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 750 lbs |
| Seat Width | 48 in |
| Seat Depth | 9 in |
| Seat Height | 18 in |
Product Details
| Type | Gowning Bench |
| Frame Color Family | Silver |
| Seat Color Family | Silver |
| Number of Legs | 4 |
| Frame Material | 304 Stainless Steel |
| Manufacturers Part Number | GB948S |
| Seat Material | 304 Stainless Steel |
| Brand | Metro |