Metro® Gowning Room Bootie & Shoe Rack, 60-1/2"L x 14-3/4"W x 74-1/2"H, Silver
Write a Review
|
Questions & Answers (0)
Product Description
The ideal solution to store cleanroom booties or shoes. Stainless steel Super Erecta shelving combined with rods and tabs allow you to create customized compartments to fit your needs.
PRICE
$4,019.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60-1/2 in |
| Width | 14-3/4 in |
| Height | 74-1/2 in |
| Weight Capacity | 2000 |
| Weight | 195.5 lbs |
Product Details
| Assembly Required | Yes |
| Type | Shoe Rack |
| Color | Silver |
| Style | Rack |
| Capacity | 60 Pairs of Shoes |
| Number of Shelves | 11 |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | CRLS16NSBS |
| Brand | Metro |
Warranty
| Warranty | 1 Year yr |