A highly effective antimicrobial handwash that's tough on germs and gentle on hands. Exceeds the FDA's Healthcare Personnel Handwash (HCPHW) requirements. Proven as mild as our top selling non-antimicrobial soaps. Ideal for hospital-wide use or high acuity areas. Non-irritating, hypoallergenic and dermatologist tested. Contains Chlorhexidine Gluconate 2% - a broad spectrum antimicrobial agent that kills pathogenic Gram-positive and Gram-negative bacteria.
PURELL® Healthy Soap 2.0% CHG Antimicrobial Foam Refill, For CS8 Dispensers, 1200 mL, 2/CT
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Style | Antimicrobial |
| Type | Foam |
| Scent | Fragrance Free |
| Capacity | 1200 |
| Size Type | 1200 ml |
| Package Quantity | 2 |
| Color | Clear |
| Application | Hand |
| Manufacturers Part Number | 2184549 |
| For Use With | PURELL 7830-01, 7834-01 |
| Brand | Purell |
Related Products
Promote well-being with PURELL® Advanced Hand Sanitizer Foam. The luxurious foam is gentle on skin and dries quickly while killing 99.99% of germs that may cause illness. This soothing foam formulation clings to hands for mess-free sanitizing using only high-quality, dye-free ingredients. Foam formulation also includes nourishing conditioners that are clinically proven to help maintain skin health. Seven out of 10 people surveyed say that companies that provide PURELL® products give them a positive impression of the establishment. Ounce for ounce, PURELL® Advanced Hand Sanitizer ...
PURELL® Brand HEALTHY SOAP® Gentle and Free Foam features a refreshing soap formulation that provides a pleasant handwashing experience. The hypoallergenic foam helps wash away dirt and germs gently. It's designed to be mild for frequent use without irritation and doesn't use fragrance, antibacterials, dyes, phthalates, parabens, or triclosan. This 1200 mL refill is designed for cost and labor savings. The transparent refill provides a visual cue that allows you to monitor soap levels with just a look. Refills have factory-sealed nozzles to eliminate the risk of contamination.
Scott® provides enhanced hygiene solutions for critical environments. When staying clean and hygienic is a top priority, it's smart to use a product that makes it easy. Scott® Antimicrobial Foam Skin Cleanser contains 0.1% Benzalkonium Chloride. The simple-to-load cassette of bulk hand soap is designed to fit in an electronic Scott® Professional Cassette Skin Care Dispenser, so that your employees and guests can dispense it easily. When you're looking for an efficient, thorough foam cleansing solution, trust Scott® Antimicrobial Foam Skin Cleanser. It's mild and gentle enough for everyday ...
Show you care about the well-being of people in your facility with GOJO Luxury Foam. This makes handwashing and maintaining clean restrooms easier. The rich self-lathering cranberry-scented foam makes hand washing quick and effective. It helps wash away dirt and germs, while being gentle on skin, so people are more likely to like the soap and wash their hands. It comes in a SANITARY SEALED refill with a fresh dispensing nozzle to help lock out germs. GOJO foam soap rinses cleaner than liquid soap without leaving drips and messes in the sink, reducing the time to clean sink areas and ...
PURELL® Antimicrobial Foaming Hand Soap is a quick-acting antimicrobial foam soap and handwash.Listed with NSF International as E2 for use in all departments of USDA-regulated food-processing environments. Removes fats, oils, and other food-processing soils. Exceptionally mild for frequent use. Hypoallergenic. Free of fragrance, dyes, phthalates, parabens, and triclosan.Bottle is made with recyclable plastic components. The collar and alkaline AA battery easily pull apart making it easy to recycle and reduce product waste.