Kleenex® Foam Cleanser w/Moisturizers, Citrus Floral, 1200mL Refill, 2/Case - KCC91592
Write a Review
|
Questions & Answers (0)
Product Description
Foam Skin Cleanser with moisturizers is a refill for Kimberly-Clark Electronic Cassette Skin Care Dispensers that reduce cross-contamination and the spread of germs with a touchless design. High-capacity, 1200 ml cassette means less refilling and maintenance. Easy-to-load cassette clicks right into place to provide a rich lather from this luxurious, moisturizing, pink foam soap. Sealed container keeps soap free of contaminants. Bottle is recyclable after the pump is removed.
PRICE
$87.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Moisturizing |
| Type | Foam |
| Scent | Citrus Floral |
| Capacity | 1200 ml |
| Package Quantity | 2 |
| Description | Kleenex Dispenser Refill Pink Foam Cleanser |
| Color | Pink |
| Manufacturers Part Number | KCC91592 |
| Brand | Kleenex |