- Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids
- Heavy weight - specifically designed for continuous leaks and larger spills so you use less material
- General Purpose absorbents are made with MAXX® Technology for superior absorbency and greater strength without the added weight
- Non-perforated absorbents offer the greatest absorbency and better tear resistance in high traffic areas
Brady SPC® General Purpose Universal Roll, 30"W x 150'L, Heavy Weight
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$159.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 150 ft |
| Width | 30 in |
| Weight | 28 lbs |
| Absorbency Weight | Heavy |
Product Details
| Type | Rolls |
| Color | Gray |
| Capacity/Absorption Gallons | 48 gal |
| Material | Polypropylene |
| Description | General Purpose Universal Roll |
| Fluids Absorbed | Universal |
| Package Quantity | 1 |
| Manufacturers Part Number | GP30 |
| Perforated | No |
| Non Woven Material | Meltblown |
| Brand | Brady |