Zep Peat Sorb, 1/Each, 2 Cu Ft Bag, Slight Scent
Write a Review
|
Questions & Answers (0)
Product Description
Peat Sorb is a loose particulate absorbent designed to neutralize and encapsulate hydrocarbon spills. This product acts on contact to instantly absorb hydrocarbons and hold them, thereby preventing their release back into the environment. It is a non-abrasive product capable of working on land or water. It is ideal for use in areas where hydrocarbon spills are common, as well as for use as a take-along absorbent for applications such as fire engines, ambulances, or other mobile service applications.
PRICE
$105.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 |
| Width | 18 |
| Weight | 18 |
| Size | 2 Cu. Ft. |
Product Details
| Color | Brown |
| Shelf Life | 1 |
| Capacity/Absorption Gallons | 6-9 Gallons gal |
| Scent | Slight |
| Material | Absorbent |
| Fluids Absorbed | Hydro Carbons |
| Package Quantity | 1 |
| Manufacturers Part Number | 962201 |
| Container Type | Bag |
| Brand | Zep |