Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jackson Safety

Model # :WBB3154316

MPN #: 21002

Jackson Safety® GPL500 Safety Goggle with Flip Face Guard, Anti-Fog, Green Lens, Black Strap

Product Description
The GPL500 premium safety goggle with flip-up detachable face shield features an ultra-soft body design that easily conforms to your face to deliver a snug, yet comfortable seal. Indirect vents protect against chemical splash while Sta-Clear® anti-fog coating provides superior optical quality and keeps work uninterrupted.

Features:
  • Ultra-soft body design conforms to your face for superior comfort, fit and safety
  • Made with indirect vents for added protection from chemical splash, dust and flying debris
  • Optically correct lens delivers and exceptional view with no distortion
  • Anti-fog coating guarantees a fog free working environment
  • Fits over most prescription eyewear
  • Provides 99.9% UV protection
  • Detachable face shield allows goggles to be worn separately
  • Clear version ideal for industrial, mining, construction, pressure washing, grinding and more
  • Shade 3 and 5 IR ideal for oxy/acetylene cutting, brazing, and plasma cutting operations
  • Meets or exceeds ANSI Z87.1 , CSA Z94.3 and is CE certified


PRICE
$33.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

Brow ProtectorYes
Lens Color FamilyGreen
Frame Color FamilyBlack
ApplicationMining, Construction, Pressure Washing, Grinding
Strap IncludedYes
Lens MaterialPolycarbonate
Temple Color FamilyBlack
UV ProtectionYes
Manufacturers Part Number21002
Indoor/OutdoorIndoor/Outdoor
Side ShieldsYes
BrandJackson Safety
TypeSafety Goggle
Frame StyleSafety Goggles
VentilationIndirect
Adjustable TempleYes
SeriesGPL500
Strap MaterialFlame-Retardant
DiopterNo
Anti FogYes
Package Quantity1
Frame MaterialPolycarbonate
Foam PaddingNo

Compliance & Certifications

CertificationsANSI Z87.1, CSA Z94.3, CE