Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB2186884

MPN #: GG501SGAF

3M™ GG501SGAF 500-Series Goggle Gear Clear Scotchgard™ Anti-Fog Lens

Product Description
The 3M™ Goggle Gear, 500-Series is a low-profile design with an adjustable strap and indirect ventilation. These splash goggles with 3M™ Scotchgard™ Anti-Fog Coating help keep lenses clear in, steamy and wet environments. 3M™ Goggle Gear, 500-Series, Clear Scotchgard™ Anti-fog Lens resists fogging longer than traditional anti fog coatings, helping to keep vision clearer for workers on the job. The findings for the anti-fog performance of the eyewear are based on 3M™ internal testing per EN168 test method when compared to traditional anti-fog coatings.

Features:

  • 3M™ Scotchgard™ Anti-Fog Coating lasts longer* than traditional anti-fog coatings, helping to increase eyewear performance in wet and steamy environments
  • Workers may enjoy reliable, clearer sight longer, because the coating with its active ingredient is bonded to the lens
  • The coating retains its effectiveness for at least 25 washings with water, allowing workers to wear their eyewear longer
  • The coating withstands disinfection with diluted bleach soaking or alcohol wipes without losing its anti-fog performance
  • 3M™ Scotchgard™Anti-Fog Coated Eyewear meets the requirements of ANSI Z87.1 and CSA Z94.3
  • Based on 3M™ internal testing per EN168 test method when compared to traditional anti-fog coatings
  • Low Profile
  • Adjustable Elastic Strap
  • Indirect Ventilation
  • Polycarbonate Lens
PRICE
$28.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.1 lbs
SizeOne Size

Product Details

Brow ProtectorNo
Nose PadNo
Lens Color FamilyClear
Frame Color FamilyGrey/Red
ApplicationGeneral®
Hard CoatNo
Lens MaterialPolycarbonate
Anti ScratchNo
Temple Color FamilyGrey/Red
UV Protection99.99%
Manufacturers Part NumberGG501SGAF
Indoor/OutdoorIndoor/Outdoor
Side ShieldsNo
Brand3M
TypeImpact/Splash
PolarizedNo
Frame StyleSafety Goggles
VentilationIndirect
SeriesGoggleGear™
Metal DetectableNo
Strap MaterialElastic
DiopterNo
Anti FogYes
Package Quantity1
Frame MaterialPolycarbonate
Foam PaddingNo

Compliance & Certifications

CertificationsANSI Z87.1-2010