Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Corepoint Scientific

Model # :WBB2348721

MPN #: GPR723SSS-0

CorePoint Scientific General Purpose Refrigerator, 72 Cu. Ft., Stainless Steel, Solid Door

Product Description
CorePoint Scientific General Purpose Solid Door Stainless Steel Refrigerator with digital display microprocessor temperature controller. This unit features hydrocarbon natural refrigerants and sensor error alarm and remote alarm contacts.. Audible and visual high/low alarms and forced draft circulation are some of the features of this well rounded unit.

Features:
  • General Purpose Stainless-Steel Refrigerator
  • 72 Cu. Ft. capacity
  • Three swing solid doors, self-closing, not reversible
  • 9 ea. Adjustable Shelves
  • Digital display microprocessor temperature controller
  • Adjustable operating temperature: 1°C to 10°C (34°F to 50°F)
  • Audible and visual Hi/Lo temperature alarm
  • 2 probes; 1 in air and 1 in sample bottle
  • Sensor error alarm
  • Continuous product (simulated) temperature display
  • Remote alarm contacts
  • Forced draft air circulation
  • Keyed door locks
  • Magnetic door gaskets for positive seal
  • Integrated door handle
  • LED interior lights are safety shielded and switch controlled
  • Probe access port (3/4")
  • Stainless steel exterior
  • White-powder coated aluminum interior with 304 stainless steel floor
  • Easily cleaned smooth interior
  • Hydrocarbon natural refrigerant (R290)
  • 2 year parts and labor warranty, plus an additional 3 year compressor parts warranty
  • 6 swivel casters (5 3/4")
  • Exterior Dimensions: 81" W x 34-3/4" D x 83 1/4"H with casters; 771/2"H without casters
  • Cycle defrost
  • 115V, 60 Hz, 7.5 Amps, 1/2 HP
  • ETL listed


PRICE
$9,269.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width81 in
Depth34-3/4 in
Height83-1/4 in

Product Details

Number of Adjustable ShelvesYes
Door TypeSolid
Defrost TypeCycle
Chamber Color FamilyWhite
Number of Shelves9
Manufacturers Part NumberGPR723SSS-0
BrandCorepoint Scientific
TypeMedical and Lab Refrigerator
Shelf TypeWire
ColorStainless Steel
Hertz60 Hz
CastersYes
Temperature Range1 to 10 °C
Cabinet MaterialStainless Steel
StyleUpright
Capacity72 ft³
Door MaterialStainless Steel
Number of Doors3
Voltage115 V
DescriptionGeneral Purpose Laboratory Stainless Steel Refrigerator
Door StyleSwing Door
Refrigerant TypeR290

Warranty

Warranty2 Years Parts and Labor, 3 Years Compressor Parts

Compliance & Certifications

CertificationsETL Listed
ADA CompliantNo