Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Corepoint Scientific

Model # :WBB2274349

MPN #: PR051WWWADALH-0

CorePoint Scientific White Diamond Built-In ADA Undercounter Refrigerator,4.6 CuFt, Solid/Left Hinge

Product Description
The White Diamond Series Built-In Undercounter Refrigerators and Freezers feature a microprocessor temperature controller and display, which allows for precise temperature control, verification and recovery versus mechanical style thermostats. An interior fan driven, forced-draft air circulation system provides excellent temperature uniformity and recovery after door openings (Refrigerators only). Critical samples and supplies are security backed with an extensive package of audible and visual alarms.

NOTE: The Undercounter Built-In models are designed with a "front-breathing" ventilation system, eliminating the need for clearance around the top and sides of the unit; enabling the user to incorporate these units into cabinets and other applications where space is limited.

Features:
  • 4.6 cu. ft. capacity
  • One solid swing door, left hinged
  • White powder-coated steel exterior and interior
  • Microprocessor temperature controller
  • Digital temperature display, °C/°F switchable
  • Audible and visual high and low temperature alarms
  • Remote alarm contacts 2 Probes; 1 in air and 1 in sample simulated bottle
  • Adjustable Operating Temperature Range: 1°C to 10°C
  • Keyed door lock
  • Back wall evaporator cover (select models)
  • Leveling legs
  • Forced draft air circulation
  • Magnetic door gasket for positive seal
  • Probe access port (3/8")
  • High density urethane foam cabinet and door insulation
  • HFC - Free refrigerant (R600a)
  • Three years parts and labor warranty, plus an additional two year warranty only on compressor parts
  • ADA compliant
  • UL/C-UL listed
  • This unit is available right hinged door, check Part number PR051WWWADA/0


PRICE
$1,855.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-3/4 in
Depth25-1/2 in
Height31-15/16 in

Product Details

Cabinet Color FamilyWhite
Lock TypeKey Lock
Number of Adjustable ShelvesYes (2 Adj./ 1 Fixed)
Door TypeSolid
Door SwingLHD
Defrost TypeCycle
Chamber Color FamilyWhite
Number of Shelves3
Phase1PH
Manufacturers Part NumberPR051WWWADALH-0
BrandCorepoint Scientific
TypeMedical and Lab Refrigerator
ColorWhite
Hertz60 Hz
CastersNo
Temperature Range1 to 10 °C
StyleUndercounter
Capacity4.6 ft³
Number of Doors1
Voltage115 V
DescriptionWhite Diamond Series Built-In-ADA Undercounter Refrigerator
Door StyleSwing Door
Refrigerant TypeR600a

Warranty

Warranty3 Years Parts and Labor, 2 Additional Years Only on Compressor Parts

Compliance & Certifications

CertificationsUL/C-UL Listed
ADA CompliantYes