Peerless™ 8055535 Split-Ring Tag - 50 Tags/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Peerless™ Split-Ring Tag
Punch the information onto the tag as it relates to reach, working load limit, size and serial number. 50 tags per kit.
Punch the information onto the tag as it relates to reach, working load limit, size and serial number. 50 tags per kit.
PRICE
$425.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 1-1/2 in |
Product Details
| Style | Split Ring |
| Country of Origin | United States |
| Body Material | Low Carbon Steel |
| Material | Low Carbon Steel |
| Construction Type | Chains |
| Package Quantity | 50 |
| Description | Metal I.D.Tags |
| Color | Silver |
| Manufacturers Part Number | 8055535 |
| Brand | Peerless |