Advantage Grade 80 Alloy/Sling Chain - 9/32" Dia. - 3500 Lb. Cap. - 10' Box
Black Oxide, Approved by OSHA for Overhead Lifting. Can be made to custom order, must call to place order for custom lengths.
Advantage Grade 80 Alloy/Sling Chain G80281B10 - 9/32" Dia. - 3500 Lb. Cap. - 10' Box
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$55.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/16 in |
| Width | 3/8 in |
| Weight Capacity | 3500 lbs |
| Weight | 7 lbs |
| Material Diameter - Chain Size | 9/32" |
Product Details
| Assembly Required | No |
| Type | Alloy/Sling Chain |
| Body Material | Steel |
| Color | Black |
| Material | Steel |
| Construction Type | Chains |
| Description | Box |
| Package Quantity | 10' |
| Manufacturers Part Number | G80281B10 |
| Grade | Grade 80 |
| Brand | Advantage |