LabExact® Grade A-E 1.0um Binderless Glass Microfiber Filter Media, 11cm, 100/PK
Write a Review
|
Questions & Answers (0)
Product Description
Grade A-E - Fine porosity and fast flow rate, with a 1.0µm size particle retention. Binderless borosilicate glass microfiber. DOP efficiency is 99.98%. Primarily used in suspended solids and air monitoring.
PRICE
$129.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pore Size | 1.0um |
| Diameter | 11 CM |
Product Details
| Type | Glass Microfiber Filter |
| Material | Glass Microfiber |
| Sterile | No |
| Package Quantity | 100 |
| Description | Grade A-E |
| Color | White |
| Manufacturers Part Number | LE-AE1100 |
| Grade | A-E |
| Retention | 1 |
| Brand | LabExact |